Quick-ConnectFilter, 2.5gpm, 31/4inDia
Mfr # EV969261
Zoro # G210534941
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Application
Beverage Makers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
25,000 gal
Series
FC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EV969261
Zoro #
G210534941
UPC #
054568590954
Country of Origin
United States
Dimensions
Overall Height
20 3/4 in
Diameter
3 1/4 in
Details
Application
Beverage Makers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
25,000 gal
Series
FC
Micron Rating
0.2 micron
Item
Quick Connect Filter
Standards
NSF 42, NSF 53
Filter Media
Carbon
Reduces
Chlorine Taste and Odor
Maximum Pressure
125 psi
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
QC7I, QL1, QL2, QL3, QL3B
Maximum Temperature
100 Degrees F
Features
Minimum Pressure
10 psi
Description
Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Standards NSF 42, NSF 53, Series FC, Compatible Mfr. Model Number QC7I, QL1, QL2, QL3, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.