Water Filter Head, 3/8 in, NPT
- Mfr # EV925712 -75
- Zoro # G322738688
product price:Â
$
60.59
/ea
Sold in multiples of 12 for
$727.08
Key Features
Includes
Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
Width
3 3/4 in
Connection Type
NPT
Series
QL3
Application
Food Service, Vending Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV925712 -75
- Zoro #
- G322738688
- UPC #
- 054568550309
- Country of Origin
- United States
Dimensions
- Width
- 3 3/4 in
- Overall Height
- 3 5/8 in
- Wire Rope Length
- 5 in
- Connection Size
- 3/8 in
- Overall Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
Details
- Includes
- Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
- Connection Type
- NPT
- Series
- QL3
- Application
- Food Service, Vending Application
- Number of Filters Included
- 0
- Features
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
- Item
- Water Filter Head
- Accessory Type
- Water Filter Heads
Description
Water Filter Head, Connection Size 3/8 in, Connection Type NPT, Overall Length 5 in, Overall Height 3 5/8 in, Application Food Service, Vending Application, Features Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design, Includes Built-In Water Shut-Off Valve, Fittings, Mounting Brackets, Series QL3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.