Shop PENTAIR EVERPURE
See all product information
Create Account
Water Filter Head, 3/8 in, NPT
- Mfr # EV925914 -75
- Zoro # G122738048
product price:Â
$
63.57
/ea
Sold in multiples of 12 for
$762.84
Key Features
Wire Rope Length
5 in
Series
QL3
Overall Height
3 5/8 in
Features
Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
Includes
Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV925914 -75
- Zoro #
- G122738048
- UPC #
- 054568550347
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5 in
- Overall Height
- 3 5/8 in
- Width
- 3 3/4 in
- Connection Size
- 3/8 in
- Overall Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
Details
- Item
- Water Filter Head
- Series
- QL3
- Features
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
- Includes
- Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
- Number of Filters Included
- 0
- Application
- Food Service, Vending Application
- Connection Type
- NPT
- Accessory Type
- Water Filter Heads
Description
Water Filter Head, Connection Size 3/8 in, Connection Type NPT, Overall Length 5 in, Overall Height 3 5/8 in, Application Food Service, Vending Application, Features Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design, Includes Built-In Water Shut-Off Valve, Fittings, Mounting Brackets, Series QL3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.