WaterFilterCartridge, FibredyneII;Mineral
- Mfr # EV997625
- Zoro # G823294621
product price:Â
$
433.59
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
100 Degrees F
Series
Conserv RO
Minimum Temperature
32 Degrees F
Compatible Filter Housing Manufacturer Part Number
Everpure QC-Series Heads
Reduces
Bacteria, Chlorine Odor, Chlorine Taste, Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV997625
- Zoro #
- G823294621
- UPC #
- 054568596987
- Country of Origin
- United States
Dimensions
- Connection Size
- 3/8 in
- Overall Height
- 14 1/2 in
Details
- Maximum Temperature
- 100 Degrees F
- Series
- Conserv RO
- Minimum Temperature
- 32 Degrees F
- Compatible Filter Housing Manufacturer Part Number
- Everpure QC-Series Heads
- Reduces
- Bacteria, Chlorine Odor, Chlorine Taste, Scale
- Cartridge Media
- Fibredyne II, Mineral
- Minimum Pressure
- 40 psi
- Accessory Type
- Water Filter Cartridge Kit
- Standards
- NSF/ANSI 58
- Flow Rate
- 0.5 gpm
- Compatible Product Type
- Coffee Machines
- Filter Design
- Carbon
- Maximum Pressure
- 85 psi
- Filter Media
- Fibredyne II, Mineral, Reverse Osmosis Separation
- Micron Rating
- 0.2 micron
- Service Life - Months
- 12 mo
- Item
- Water Filter Cartridge Kit
- Application
- Coffee, Low-Volume Steam Oven
Description
Water Filter Cartridge Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.