This item is Discontinued.

Pentair Filtration System, Flow Rate 0.6 gpm, Size: 4 in F1000-B1B

Filtration System, Flow Rate 0.6 gpm, Size: 4 in (Discontinued)

  • Mfr # F1000-B1B
  • Zoro # G1219338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1000-B1B
Zoro #
G1219338
UPC #
-
Country of Origin
China

Dimensions

Height
12 1/4 in
Size
4 in
Overall Width
3 1/2 in
Overall Height
12 1/4 in
Width
3 1/2 in
Depth
4 3/4 in
Removes Particle Size Down To
Less than 1 micron
Connection Size
3/8 in

Details

Item
Water Filter System
Microns
0.5 micron
Flow Rate
0.6 gpm
Max. Pressure
100 psi
Compliance
ANSI, NSF
Service Life
750 gal
Includes
3/8 in (White and Blue) Plastic Tubing, F1B1 Cartridge, Filtration System, Installation Hardware Kit, Lead Free Side Faucet
Cartridges Required
Mfr. No. F1B1-RC
Color
White
Connection
3/8 in Quick Connect
Type
System
Reduces
Atrazine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Sediment
Micron Rating
0.5 micron
Application
Under Sink
Standards
CSA B483.1, NSF 42, NSF 53
Max. Temp.
100 Degrees F
Number of Cartridges Required
1
Filter Media
Carbon
System Capacity
750 gal
Includes Valve
Yes
Maximum Pressure
100 psi
Minimum Pressure
40 psi
Minimum Temperature
40 Degrees F
Connection Type
Quick Connect
Maximum Temperature
100 Degrees F

Description

Water Filter System, Reduces Atrazine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 12 1/4 in, Width 3 1/2 in, Service Life 750 gal, Includes Valve Yes, Flow Rate 0.6 gpm, Application Under Sink, Color White, Connection Type Quick Connect, Depth 4 3/4 in, Filter Media Carbon, Includes 3/8 in (White and Blue) Plastic Tubing, F1B1 Cartridge, Filtration System, Installation Hardware Kit, Lead Free Side Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.