Shop PENTAIR FLOTEC

1/3 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # FPCI5050
  • Zoro # G7180367

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Discharge NPT
1-1/2" F
Housing Material
Zinc
HP
1/3
Hz
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPCI5050
Zoro #
G7180367
UPC #
022315368439
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
2 yr
Overall Height
14 1/4 in
Body Diameter
7 5/8 in
Width at Widest Point
7 5/8 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
10 in

Details

Discharge NPT
1-1/2" F
Housing Material
Zinc
HP
1/3
Hz
60
Impeller Material
Thermoplastic
Max. Temp.
70 Degrees F
Voltage
115V
Phase
Single
Item
Submersible Sump Pump
Thermal Protection
Auto
Off Point
3 in
Base Material
Cast Iron
On Point
7.5 in
Includes Alarm
No Alarm Included
Current
5.5 A
Discharge Standard
NPT
Liquid Temperature - Maximum
70 Degrees F
Volute Material
Cast Iron
Operation
Automatic
Switch Actuation
Vertical Float
For Media Type
Clear Water
Flow Rate @ 10 ft of Head
59 gpm
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Motor Housing Material
Zinc
Horsepower
1/2 hp
Power Source
Corded Electric
For Industry
Residential
Discharge Gender
Female
Standards
CSA, CUS
Duty Cycle
Continuous
Feet of Head - Maximum
24 ft
Frequency
60 Hz
Controls Included
No Controls Included
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Installation
Submersible
Switch Electrical Connection
Piggyback
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 14 1/4 in, Thermal Protection Auto, Width at Widest Point 7 5/8 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.