Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump, Cast Iron, Convertible, 1/2HP

  • Mfr # FP4212

  • Zoro # G7086740


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 Ft. Lift @ 40 PSI
7.1 gpm
Body Material
Cast Iron
Includes
Motor, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
2.8 gpm
Shut Off Pressure - Maximum
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP4212
Zoro #
G7086740
UPC #
022315100633
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Flow Rate @ 10 Ft. Lift @ 40 PSI
7.1 gpm
Body Material
Cast Iron
Includes
Motor, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
2.8 gpm
Item
Convertible Well Jet Pump
Shut Off Pressure - Maximum
60 psi
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Best Efficiency Flow
2.9 gpm
Best Efficiency Head
50 ft
Inlet Gender
Female
Flow Rate - Maximum
7.9 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
7.1 gpm
Case Pressure - Maximum
54 psi
Full Load Current
9.9A/4.95A
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 372
Pressure Switch Setting - Minimum
30 psi
Pressure Switch Setting - Maximum
50 psi
Discharge Standard
NPT
Application
Ground Water Extraction
Installation
Floor Standing
Suction Lift - Maximum
80 ft
Priming
Self-Priming
Pump Technology
Centrifugal
Discharge Gender
Female
Phase
Single
Rated Voltage
115/230V AC
Product Type
Convertible Well Jet Pump
Inlet Standard
NPT
Horsepower
1/2 hp
For Media Type
Clear Water
Includes Ejector
No Ejector Included

Description

Convertible Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 7.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 7.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 40 PSI 2.8 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.