Zoro Homepage

Jet Pump, Ejector Kit, Convertible, 1/2HP

  • Mfr # FP4205

  • Zoro # G7042631


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 Ft. Lift @ 40 PSI
9 gpm
Body Material
Cast Iron
Includes
Jet Kit, Motor, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
2.5 gpm
Suction Lift - Maximum
70 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP4205
Zoro #
G7042631
UPC #
022315361690
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in

Details

Flow Rate @ 10 Ft. Lift @ 40 PSI
9 gpm
Body Material
Cast Iron
Includes
Jet Kit, Motor, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
2.5 gpm
Item
Convertible Well Jet Pump
Suction Lift - Maximum
70 ft
NSF Certifications for Food and Drinking Water
NSF 372
Best Efficiency Head
10 ft
Inlet Standard
NPT
Flow Rate @ 10 Ft. Lift @ 30 PSI
9 gpm
Phase
Single
For Media Type
Clear Water
Full Load Current
7A/3.5A
Discharge Standard
NPT
Flow Rate - Maximum
10 gpm
Installation
Floor Standing
Pump Technology
Centrifugal
Case Pressure - Maximum
54 psi
Application
Ground Water Extraction
Frequency
60 Hz
Power Source
Corded Electric
Inlet Gender
Female
Priming
Self-Priming
Product Type
Convertible Well Jet Pump
Motor Enclosure Design
Totally Enclosed Fan Cooled
Rated Voltage
115/230V AC
Best Efficiency Flow
9 gpm
Shut Off Pressure - Maximum
65 psi
Horsepower
1/2 hp
Pressure Switch Setting - Maximum
50 psi
Discharge Gender
Female
Includes Ejector
Ejector Included
Pressure Switch Setting - Minimum
30 psi

Description

Convertible Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 40 PSI 2.5 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.