Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under-Sink Mounted Utility Sink Pump System,

  • Mfr # FPUS1860A-01

  • Zoro # G408611430


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115
Body Material
Thermoplastic
Height
13.6 in
Length (In.)
10.4 in
Includes
1-1/4 In Check Valve 1-1/4 In Ball Valve 8' Grounded Power Cord Gasket Seal O-Ring And Sink Drain Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPUS1860A-01
Zoro #
G408611430
UPC #
22315327092
Country of Origin
Mexico

Dimensions

Height
13.6 in
Length (In.)
10.4 in
Width (In.)
9.4 in

Details

Nominal Voltage
115
Body Material
Thermoplastic
Includes
1-1/4 In Check Valve 1-1/4 In Ball Valve 8' Grounded Power Cord Gasket Seal O-Ring And Sink Drain Screen
Type
Utility Sink Pump

Description

Easy-to-install system attaches directly to underside of sink. Allows for installation of bar or utility sink without direct access to drain plumbing. Complete compact system. Perfect for basement bars, laundry, utility sinks, etc. Easy to install - eliminates need for traps, vents, and costly labor charges easily mounts underneath your sink. Quiet, trouble-free design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.