This item is Discontinued.

Pentair Hoffman A606CHNFSS, J Box, Continuous Hinge with Clamps, Type 4X, 6.00x6.00x4.00in, SS Type 304 A606CHNFSS

Hoffman A606CHNFSS, J Box, Continuous Hinge with Clamps, Type 4X, 6.00x6.00x4.00in, SS Type 304 (Discontinued)

  • Mfr # A606CHNFSS
  • Zoro # G902589501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A606CHNFSS
Zoro #
G902589501
UPC #
783510562601
Country of Origin
China

Description

HOFFMAN A606CHNFSS, J BOX, CONTINUOUS HINGE WITH CLAMPS, TYPE 4X, 6.00X6.00X4.00IN, SS TYPE 304 DESIGNED TO HOUSE SYSTEMS INCORPORATING LARGE COMPONENTS OR COMPLEX MOUNTING CONFIGURATIONS. THREE-POINT LATCHING AND SEALING PROVIDE INDUSTRY-LEADING PROTECTION FROM DUST, DIRT, OIL AND WATER. THESE ENCLOSURES ARE USED IN MACHINE TOOL APPLICATIONS FOR HOUSING MOTOR STARTERS, DRIVES, CONTACTORS AND PLCS, AS WELL AS A WIDE VARIETY OF OTHER ELECTRICAL AND ELECTRONIC EQUIPMENT. THE ADDITION OF 19-IN. RACK-MOUNTING ACCESSORIES MAKES THESE ENCLOSURES IDEAL FOR PROVIDING RUGGED PROTECTION FOR SENSITIVE RACK-MOUNTED COMPONENTS IN HARSH INDUSTRIAL ENVIRONMENTS. THESE ENCLOSURES ARE USED EXTENSIVELY IN AUTOMOTIVE, PULP AND PAPER, WOOD PRODUCTS, TEXTILE AND SIMILAR INDUSTRIES. FOUR STYLES ARE AVAILABLE TO PROVIDE MAXIMUM FLEXIBILITY:1. ONE-DOOR SINGLE-ACCESS ENCLOSURES (SINGLE DOOR ON FRONT)2. ONE-DOOR DUAL-ACCESS ENCLOSURES (SINGLE DOOR ON FRONT AND REAR)3. TWO-DOOR SINGLE-ACCESS ENCLOSURES (DOORS CLOSE ON A REMOVABLE CENTERPOST)4. TWO-DOOR DUAL-ACCESS ENCLOSURES (DOORS CLOSE ON A REMOVABLE CENTERPOST ON FRONT AND REAR) 12 GAUGE TYPE 304 STAINLESS STEEL SEAMS CONTINUOUSLY WELDED AND GROUND SMOOTH; NO HOLES OR KNOCKOUTS TWO-DOOR ENCLOSURES PROVIDED WITH A REMOVABLE CENTERPOST FOR EASY PANEL INSTALLATION HEAVY-DUTY LIFTING EYES ARE TYPE 316L STAINLESS STEEL HEAVY-DUTY THREE-POINT LATCHING MECHANISM OPERATED BY TYPE 316L STAINLESS STEEL POWERGLIDETM PADLOCKING HANDLE SEAMLESS FOAM-IN-PLACE GASKET ASSURES A WATER-TIGHT AND DUST-TIGHT SEAL BODY FLANGE TROUGH COLLAR EXCLUDES LIQUIDS AND CONTAMINANTS LATCH RODS HAVE ROLLERS FOR EASIER DOOR CLOSING HEAVY-GAUGE CONTINUOUS HINGES SUPPORT EACH DOOR HIGH-IMPACT THERMOPLASTIC DATA POCKET PROVIDED WITH EACH ENCLOSURE MOUNTING CHANNELS WELDED HORIZONTALLY TO INTERIOR BODY SIDES AT TOP, BOTTOM AND CENTER OPTIONAL PANELS AND RACK MOUNTING ANGLES CAN BE MOUNTED ANYWHERE ALONG CHANNELS BONDING PROVISION ON DOOR; GROUNDING STUD O

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.