This item is Discontinued.

Pentair Pentair Pool Products 170148 Modular Media Replacement Cartridges for S8M500 170148

Pentair Pool Products 170148 Modular Media Replacement Cartridges for S8M500 (Discontinued)

  • Mfr # 170148
  • Zoro # G303987081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170148
Zoro #
G303987081
UPC #
788379886073
Country of Origin
China

Description

This system 3 SM-Series modular media filter has 500-square feet effective filter area and 2-inch tank port size. It features durable two-piece tank housing constructed of Dura-Glas, Sta-Rite industry leading glass-reinforced composite resin, posi-lok clamps provide safe, easy access to tank internals, superior backwash capabilities means less manual cleaning of the grids. It is certified by NSF. Measures 31-1/2-inch length by 41-1/2-inch height by 30-1/2-inch width.

Features
  • System 3 modular media SM-Series cartridge filter
  • Filter has 500-square feet effective filter area and 2-inch tank port size
  • Durable two-piece tank housing constructed of Dura-Glas, Sta-Rite industry leading glass reinforced composite resin
  • Posi-Lok clamps provide safe, easy access to tank internals
  • Measures 31-1/2-inch length by 41-1/2-inch height by 30-1/2-inch width
Specifications
  • Product Dimension: 31.5 x 30.5 x 41.5 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.