This item is Discontinued.

Pentair Pentek Solid Filter Cartridge, 10 gpm, 120 Micron, 2-1/2" O.D., 9 7/8 in H SF120-9.8BC444DB-75

Solid Filter Cartridge, 10 gpm, 120 Micron, 2-1/2" O.D., 9 7/8 in H (Discontinued)

  • Mfr # SF120-9.8BC444DB-75
  • Zoro # G2576086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF120-9.8BC444DB-75
Zoro #
G2576086
UPC #
-
Country of Origin
United States

Dimensions

Height
9 7/8 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
9 7/8 in
Outside Diameter
2 1/2 in
Inside Diameter
1 in

Details

Application
High Temperature Liquids
Flow Rate
10 gpm
For Use With
10 in Housings
Max. Pressure
60 psid
Max. Temp.
300 Degrees F
Microns
120
Material
304 Stainless Steel/Buna-N (Seal)
Filter Reduces
Sediment
Filter Cartridge Media
Stainless Steel
Filter Media
Stainless Steel Mesh
Micron Rating
120 micron
Reduces
Sediment, Solids
Item
Filter Cartridge
Filter Flow Rate
10.0 gpm
Filter Cartridges Sub-Category
Solid Cartridges
Material of Construction
304 Stainless Steel
Filter Design
Solid
Cartridge Media
Stainless Steel
Maximum Temperature
300 Degrees F
Filter Type
Sediment
Maximum Pressure
60 psi

Description

Water Filter Cartridge, Reduces Sediment, Solids, Micron Rating 120 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 7/8 in, Filter Media Stainless Steel Mesh, For Use With 10 in Housings, Application High Temperature Liquids, Cartridge Media Stainless Steel, Filter Design Solid, Filter Type Sediment, Maximum Pressure 60 psi, Maximum Temperature 300 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.