Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wound Filter Cartridge, 20 gpm, 25 Micron, 4-1/2" O.D., 20 in H

  • Mfr # 155356-75

  • Zoro # G3404396


product price: $33.65
/ea

Key Features

Application
Drinking Water
Flow Rate
20 gpm
For Use With
20 in Big Blue Housings
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155356-75
Zoro #
G3404396
UPC #
851905131456
Country of Origin
China

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Outside Diameter
4 1/2 in
Inside Diameter
1 in

Details

Application
Drinking Water
Flow Rate
20 gpm
For Use With
20 in Big Blue Housings
Max. Temp.
140 Degrees F
Microns
25
Filter Media
Polypropylene
Reduces
Sediment
Item
Filter Cartridge
Series
Pentek DGD
Filter Reduces
Sediment
Filter Cartridge Media
Polypropylene
Micron Rating
25 micron
Filter Flow Rate
20.0 gpm
Standards
NSF/ANSI 42
Filter Cartridges Sub-Category
Solid Cartridges
Material of Construction
Polypropylene
Filter Design
String Wound
Filter Type
Sediment
Maximum Temperature
145 Degrees F
Cartridge Media
Polypropylene
Minimum Temperature
40 Degrees F

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 25 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in Big Blue Housings, Application Drinking Water, Cartridge Media Polypropylene, Filter Design String Wound, Filter Type Sediment, Maximum Pressure 125 psi, Maximum Temperature 145 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek DGD, Standards ANSI/NSF 42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.