Zoro Homepage

Pmp Whisperflo Vst

  • Mfr # 011533

  • Zoro # G012469373


product price: $2,281.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230 V
Hz
50/60 Hz
THP
2.6
HHP
1.64
Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011533
Zoro #
G012469373
UPC #
788379888800
Country of Origin
Unknown

Dimensions

Port Size
2"x2"

Details

Voltage
115/208-230 V
Hz
50/60 Hz
THP
2.6
HHP
1.64
Service Factor
1
WEF
8.4
Certifications
UL, NSF

Description

The WhisperFlo VST Variable Speed Pool Pump is available now to keep pools running smoothly. This durable pump offers more power than SuperFlo VST Pool Pump. And your energy bill will appreciate the upgrade, too.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.