Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure

  • Mfr # 804-037

  • Zoro # G7253066


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Inlet Size - Pumps
3/8 in Barb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-037
Zoro #
G7253066
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/8 in Barb
Outlet Size - Pumps
3/8 in Barb
Length
19 in
Width
11 in
Height
16 in
Max. Dia. Solids
clear water
Manufacturers Warranty Length
1 yr
Overall Length
19 in
Overall Width
11 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Overall Height
16 in
Inlet Diameter
3/8 in
Discharge Diameter
3/8 in
Manufacturer Warranty Length
1 yr
Particle Size Filtered
50 mesh

Details

Item
Booster Pump System
Booster Pump Type
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
117 psi
Housing Material - Pumps
Stainless Steel
For Use With
Intermittent Water Boost for 3 Soda Dispensers or Ice Machine
Stages
1
Includes
Cord, Pump, Tank
Inlet
3/8"
Amps
0.9
Agency Compliance
UL Listed
Max. Pressure
117 psi
Impeller Material
Santoprene
Impeller Type
Diaphragm
GPM @ 60 PSI
1.13
Tank (Gal.)
6
GPM @ 20 PSI
1.6
Hz
60
Phase
Single
Motor Ambient Temp. Rating
34 Degrees to 170 Degrees F
Wetted Materials
NSF
Inlet (In.)
3/8
Motor Enclosure
Stainless Steel
Outlet
3/8"
Voltage
115
Housing Material
Stainless Steel
Pressure Switch Setting
Factory Set
Max. Case Pressure
117 psi
GPM @ 40 PSI
1.42
HP
1/3
Type
Booster
Nameplate Voltage
115V AC
Case Pressure (Maximum)
117 psi
Tank Capacity
6 gal
Discharge Connection Type
Barbed
Frequency
60 Hz
Motor Ambient Temperature (Minimum)
34 Degrees F
Motor Ambient Temperature (Maximum)
170 Degrees F
Horsepower (Maximum)
1/3 hp
Pressure Switch
Yes
Standards
UL Listed
For Use With Potable Systems
Yes
Intake Connection Type
Barbed
Diaphragm Material
Santoprene
Flow Rate @ 60 psi
1.13 gpm
Number of Stages
1
Operating Pressure (Maximum)
90 psi
Flow Rate @ 20 psi
1.6 gpm
Flow Rate @ 40 psi
1.42 gpm
Current
0.9 A
Case Pressure - Maximum
117 psi
For Media Type
Clear Water
Motor Ambient Temperature - Maximum
170 Degrees F
Pump Casing Material
Stainless Steel
Application
Intermittent Water Boost for 3 Soda Dispensers or Ice Machine
Inlet Standard
Barbed
Electrical Connection Type
Plug-In
Number Of Chambers
3
Motor Design
Permanent Magnet AC Motor
Number of Diaphragms
1
Mounting Orientation
Horizontal, Vertical
Power Source
Corded Electric
Operating Pressure - Maximum
90 psi
Flow Rate - Maximum
3.75 gpm
Inlet Gender
Male
Pump Technology
Diaphragm
Media Temperature - Maximum
180 Degrees F
Full Load Current
0.9 A
Discharge Standard
Barbed
Discharge Gender
Male
Priming
Self-Priming
NSF Certifications for Food and Drinking Water
NSF 18
Media Temperature - Minimum
34 Degrees F
Installation
Floor Standing
Motor Ambient Temperature - Minimum
34 Degrees F
Horsepower
1/3 hp
Pump Operation Type
Electric
Thermal Protection
Auto

Description

Booster Pump System, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Pump, Tank, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 90 psi, Phase Single, Priming Self-Priming, Pump Operation Type Electric, Tank Capacity 6 gal, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.42 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.