Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump 3/4 hp, Conv Ul 115V

  • Mfr # 3307P

  • Zoro # G611420317


product price: $645.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Pump Material
Thermoplastic
Nominal Voltage
115/230V preset at 230V
Suction/Discharge
1-1/4" / 1"
Discharge
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3307P
Zoro #
G611420317
UPC #
022315324275
Country of Origin
Mexico

Details

Item
Jet Pump 3/4 hp,Conv Ul 115V
HP
3/4
Pump Material
Thermoplastic
Nominal Voltage
115/230V preset at 230V
Suction/Discharge
1-1/4" / 1"
Discharge
1"
Type
Convertible Deep
Pressure Switch Setting
Preset at 30/50 PSI
Application
Superior performance at depths to water of 70' or less. Use in shallow well or deep well installations
Shallow Well Capacity
918 GPH at 5' lift; 828 GPH at 10' lift; 708 GPH at 15' lift; 552 GPH at 20' lift; 408 GPH at 25' lift
Deep Well Capacity
450 GPH at 20' of lift; 426 GPH at 25' lift; 390 GPH at 30' lift; 306 GPH at 40' lift; 240 GPH at 50' lift; 180 GPH at 60' lift; 150 GPH at 70' lift; 108 GPH at 80' lift; 90 GPH at 90' lift; 60 GPH at 100' lift

Description

Jet Pump 3/4 hp,Conv Ul 115V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.