Zoro Homepage

Pump, 10gpm, 0.5hp, 7Stg, 230V, 3W

  • Mfr # 2870G-13

  • Zoro # G711632801


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Discharge NPT
1-1/4"
HP
1/2
Voltage
230V
GPM of Water @ 40 Ft. of Head
13.2 GPM
GPM of Water @ 20 Ft. of Head
14.3 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870G-13
Zoro #
G711632801
UPC #
022315312708
Country of Origin
United States

Details

Discharge NPT
1-1/4"
HP
1/2
Voltage
230V
GPM of Water @ 40 Ft. of Head
13.2 GPM
GPM of Water @ 20 Ft. of Head
14.3 GPM
Application
Fits most 4" and larger well casings, for wells with depth to water of 150' or less
Item
4" Submersible Well Pump
Wire type
3-Wire
GPM of Water @ 150 Ft. of Head
5 GPM
GPM of Water @ 80 Ft. of Head
10.9 GPM
GPM of Water @ 100 Ft. of Head
9.6 GPM
GPM of Water @ 60 Ft. of Head
12.2 GPM

Description

Sub Pump,10gpm,0.5hp,7Stg,230V,3W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.