Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pump, Waterfall, 1/2 hp, 8 ft Cord

  • Mfr # 2385

  • Zoro # G811579334


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
HP
4/10
Body Material
Thermoplastic
Cord Length
15'
Handle
Convenient Built-In Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2385
Zoro #
G811579334
UPC #
017561911539
Country of Origin
Italy

Dimensions

Cord Length
15'

Details

Nominal Voltage
115V
HP
4/10
Body Material
Thermoplastic
Handle
Convenient Built-In Handle
GPH of Water @ 5 Total Ft. of Head
2,500 GPH
Item
Utility Pump,Waterfall,1/2 hp,8 ft Cord
Switch Type
Manual
GPH of Water @ 20 Ft. of Head
750 GPH
GPH of Water @ 10 Ft. of Head
1,900 GPH
Discharge NPT
1-1/4" MBSP
Type
Submersible Waterfall/Utility Pump
Application
Designed to transfer unwanted water from window wells, basements, rooftops or shallow flooded areas. Also use for ponds with fish.
Includes
Includes a 1/2", 3/4" and 1" Barbed Hose Adapter and 1" Reducer
GPH of Water @ 0 Ft. of Head
3,000 GPH
GPH of Water @ 15 Ft. of Head
1,320 GPH
Motor type
Oil Free Motor

Description

Utility Pump,Waterfall,1/2 hp,8 ft Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.