CentrfPmp, 1-1/2hp, CI, 1-1/2"

  • Mfr # DS2HF3-192P
  • Zoro # G223924081
product price: 
$
1,572.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1 1/2 hp
Full Load Current
4.7/2.35 A
Phase
Three
Feet of Head (Maximum)
130 ft
Inlet Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS2HF3-192P
Zoro #
G223924081
UPC #
022315110038
Country of Origin
United States
Item
Centrifugal Pump
Horsepower
1 1/2 hp
Full Load Current
4.7/2.35 A
Phase
Three
Feet of Head (Maximum)
130 ft
Shaft Seal Type
Mechanical
Duty Cycle
Continuous
Best Efficiency Flow
43 gpm
Inlet Position
Center
Best Efficiency Head
80 ft
Inlet Orientation
Side
Pump Housing Material
Cast Iron
Media Temperature - Minimum
32 Degrees F
Flow Rate (Maximum)
65 gpm
Flow Rate @ 30 ft of Head (Maximum)
65 gpm
Priming
Self-Priming
Flow Rate @ 40 ft of Head (Maximum)
63 gpm
Nameplate Voltage
208-230/460V AC
Hazardous Location Class
Not Rated
Discharge Position
Center
Media Temperature - Maximum
120 Degrees F
Case Pressure - Maximum
40 psi
Shaft Seal Material
Buna-N, Carbon/Ceramic
Discharge Orientation
Top
Mounting Orientation
Horizontal
Pumping Application
Irrigation
Shaft Material
300 Stainless Steel
Impeller Material
Noryl
Pump Design
End Suction
Suction Lift - Maximum
25 ft
Standards
CSA Certified, UL778
Flow Rate @ 50 ft of Head (Maximum)
58 gpm
Number of Stages
1
Frequency
60 Hz
Chemical Compatibility
Water
Drive Coupling Type
No Coupling
Impeller Design
Vortex
Thermal Overload Protection
Yes
Shut Off Pressure - Maximum
100 psi
Motor Design
Capacitor-Start/Run
Volute Material
Cast Iron
Motor Enclosure
Totally Enclosed Fan Cooled

Dimensions

Inlet Diameter
2 in
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 63 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 58 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews