CentrfPmp, 1-1/2hp, CI, 1-1/4"

  • Mfr # JMF3-40
  • Zoro # G123924280
product price: 
$
1,436.99
/ea
Free Shipping & Returns

Key Features

Impeller Design
Vortex
Hazardous Location Class
Not Rated
Discharge Diameter
1 1/4 in
Flow Rate (Maximum)
98 gpm
Best Efficiency Head
65 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMF3-40
Zoro #
G123924280
UPC #
022315111882
Country of Origin
United States
Item
Centrifugal Pump
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Flow Rate (Maximum)
98 gpm
Best Efficiency Head
65 ft
Impeller Material
Noryl
Inlet Orientation
Side
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Flow Rate @ 50 ft of Head (Maximum)
70 gpm
Shaft Seal Material
Buna-N, Carbon/Ceramic
Mounting Orientation
Horizontal
Priming
Self-Priming
Motor Design
Capacitor-Start/Run
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
82 gpm
Best Efficiency Flow
58 gpm
Frequency
60 Hz
Flow Rate @ 30 ft of Head (Maximum)
90 gpm
Suction Lift - Maximum
25 ft
Discharge Rotation Increments
45 Degrees
Flow Rate @ 20 ft of Head (Maximum)
88 gpm
Shaft Material
416 Stainless Steel
Standards
CSA Certified, UL778
Discharge Position
Center
Horsepower
1 1/2 hp
Ambient Temperature - Maximum
140 Degrees F
Pump Design
End Suction
Volute Material
Cast Iron
Discharge Orientation
Side
Chemical Compatibility
Water
Feet of Head (Maximum)
98 ft
Media Temperature - Minimum
32 Degrees F
Shut Off Pressure - Maximum
125 psi
Thermal Overload Protection
Yes
Duty Cycle
Continuous
Case Pressure - Maximum
125 psi
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Drive Coupling Type
No Coupling
Media Temperature - Maximum
140 Degrees F
Nameplate Voltage
208 to 230/460V AC
Phase
Three
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Series
J
Full Load Current
4.7/2.35 A
Pumping Application
Irrigation
Electrical Connection Type
Plug-In

Dimensions

Discharge Diameter
1 1/4 in
Overall Length
14.5 in
Inlet Diameter
1 1/2 in
Overall Width
8.1 in
Manufacturer Warranty Length
5 yr
Overall Height
8.9 in
Wire Rope Length
14.5 in
Length
14.5 in
Fits Chest Size
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 82 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 88 gpm, Flow Rate @ 30 ft of Head (Maximum) 90 gpm, Flow Rate @ 50 ft of Head (Maximum) 70 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews