CentrfPmp, 1-1/2hp, CI, 1-1/2"

  • Mfr # DS3HF3-01
  • Zoro # G623924605
product price: 
$
1,563.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 20 ft of Head (Maximum)
75 gpm
Flow Rate @ 30 ft of Head (Maximum)
70 gpm
Best Efficiency Flow
40 gpm
Inlet Orientation
Side
Discharge Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS3HF3-01
Zoro #
G623924605
UPC #
022315168060
Country of Origin
United States
Item
Centrifugal Pump
Flow Rate @ 20 ft of Head (Maximum)
75 gpm
Flow Rate @ 30 ft of Head (Maximum)
70 gpm
Best Efficiency Flow
40 gpm
Inlet Orientation
Side
Pump Design
End Suction
Duty Cycle
Continuous
Impeller Design
Vortex
Best Efficiency Head
90 ft
Chemical Compatibility
Water
Horsepower
1 1/2 hp
Hazardous Location Class
Not Rated
Full Load Current
4.7/2.35 A
Pump Housing Material
Cast Iron
Discharge Position
Center
Motor Design
Capacitor-Start/Run
Mounting Orientation
Horizontal
Media Temperature - Maximum
120 Degrees F
Discharge Orientation
Top
Volute Material
Cast Iron
Drive Coupling Type
No Coupling
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Media Temperature - Minimum
32 Degrees F
Suction Lift - Maximum
25 ft
Standards
CSA Certified, UL778
Phase
Three
Feet of Head (Maximum)
122 ft
Thermal Overload Protection
Yes
Shaft Material
300 Stainless Steel
Shut Off Pressure - Maximum
100 psi
Flow Rate @ 40 ft of Head (Maximum)
68 gpm
Priming
Self-Priming
Shaft Seal Material
Buna-N, Carbon/Ceramic
Inlet Position
Center
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
65 gpm
Nameplate Voltage
208-230/460V AC
Pumping Application
Irrigation
Case Pressure - Maximum
40 psi
Flow Rate (Maximum)
75 gpm
Impeller Material
Noryl
Shaft Seal Type
Mechanical

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 68 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 75 gpm, Flow Rate @ 30 ft of Head (Maximum) 70 gpm, Flow Rate @ 50 ft of Head (Maximum) 65 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews