Shop PENTAIR STA-RITE

CentrfPmp, 1 hp, CI, 1-1/4"

  • Mfr # JME-58L
  • Zoro # G523924514

product price: 
$
1,150.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
12.2/6.1 A
Impeller Material
Noryl
Chemical Compatibility
Water
Overall Width
5.5 in
Overall Length
12.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME-58L
Zoro #
G523924514
UPC #
022315111820
Country of Origin
United States
Item
Centrifugal Pump
Full Load Current
12.2/6.1 A
Impeller Material
Noryl
Chemical Compatibility
Water
Media Temperature - Minimum
32 Degrees F
Best Efficiency Flow
43 gpm
Flow Rate @ 30 ft of Head (Maximum)
65 gpm
Discharge Position
Center
Mounting Orientation
Horizontal
Drive Coupling Type
No Coupling
Pumping Application
Irrigation
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Shut Off Pressure - Maximum
75 psi
Flow Rate @ 40 ft of Head (Maximum)
63 gpm
Inlet Position
Center
Frequency
60 Hz
Hazardous Location Class
Not Rated
Phase
Single
Shaft Seal Material
Buna-N, Carbon/Ceramic
Feet of Head (Maximum)
85 ft
Discharge Rotation Increments
45 Degrees
Flow Rate (Maximum)
68 gpm
Horsepower
1 hp
Ambient Temperature - Maximum
140 Degrees F
Number of Stages
1
Thermal Overload Protection
Yes
Suction Lift - Maximum
25 ft
Case Pressure - Maximum
75 psi
Standards
CSA Certified, UL778
Pump Housing Material
Cast Iron
Motor Design
Capacitor-Start/Run
Discharge Orientation
Side
Shaft Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
68 gpm
Priming
Self-Priming
Volute Material
Cast Iron
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Design
Vortex
Electrical Connection Type
Plug-In
Inlet Orientation
Side
Flow Rate @ 50 ft of Head (Maximum)
47 gpm
Nameplate Voltage
115/230V AC
Pump Design
End Suction
Series
J
Media Temperature - Maximum
140 Degrees F
Best Efficiency Head
62 ft
Duty Cycle
Continuous
Shaft Material
416 Stainless Steel

Dimensions

Overall Width
5.5 in
Overall Length
12.3 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Overall Height
8.5 in
Manufacturer Warranty Length
5 yr
Wire Rope Length
12.3 in
Length
12.3 in
Fits Chest Size
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 63 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 68 gpm, Flow Rate @ 30 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 47 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.