Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS2HG-102L

  • Zoro # G523924132


product price:  $1,530.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 30 ft of Head (Maximum)
75 gpm
Phase
Single
Impeller Design
Vortex
Chemical Compatibility
Water
Best Efficiency Head
90 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2HG-102L
Zoro #
G523924132
UPC #
022315110045
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Centrifugal Pump
Flow Rate @ 30 ft of Head (Maximum)
75 gpm
Phase
Single
Impeller Design
Vortex
Chemical Compatibility
Water
Best Efficiency Head
90 ft
Motor Design
Capacitor-Start/Run
Full Load Current
22.8/11.4A
Hazardous Location Class
Not Rated
Media Temperature - Maximum
120 Degrees F
Suction Lift - Maximum
25 ft
Shaft Seal Type
Mechanical
Drive Coupling Type
No Coupling
Flow Rate @ 40 ft of Head (Maximum)
72 gpm
Frequency
60 Hz
Shut Off Pressure - Maximum
100 psi
Discharge Position
Center
Priming
Self-Priming
Nameplate Voltage
115/230V AC
Flow Rate (Maximum)
75 gpm
Impeller Material
Noryl
Pumping Application
Irrigation
Discharge Orientation
Top
Feet of Head (Maximum)
138 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
Buna-N, Carbon/Ceramic
Standards
CSA Certified, UL778
Thermal Overload Protection
Yes
Volute Material
Cast Iron
Media Temperature - Minimum
32 Degrees F
Pump Design
End Suction
Inlet Position
Center
Pump Housing Material
Cast Iron
Flow Rate @ 50 ft of Head (Maximum)
67 gpm
Horsepower
2 hp
Mounting Orientation
Horizontal
Number of Stages
1
Best Efficiency Flow
45 gpm
Inlet Orientation
Side
Case Pressure - Maximum
50 psi
Shaft Material
300 Stainless Steel
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 72 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 75 gpm, Flow Rate @ 50 ft of Head (Maximum) 67 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.