Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # JMD3-57

  • Zoro # G423924560


product price: 
$
1,266.99
/ea
Free Shipping & Returns

Key Features

Pump Design
End Suction
Inlet Position
Center
Frequency
60 Hz
Priming
Self-Priming
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMD3-57
Zoro #
G423924560
UPC #
022315111813
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Inlet Diameter
1 1/4 in
Overall Height
8.5 in
Manufacturer Warranty Length
5 yr
Discharge Diameter
1 in
Overall Length
12.9 in
Wire Rope Length
12.9 in

Details

Item
Centrifugal Pump
Pump Design
End Suction
Inlet Position
Center
Frequency
60 Hz
Priming
Self-Priming
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Rotation Increments
45 Degrees
Flow Rate @ 30 ft of Head (Maximum)
52 gpm
Standards
CSA Certified, UL778
Case Pressure - Maximum
75 psi
Series
J
Phase
Three
Electrical Connection Type
Plug-In
Discharge Position
Center
Flow Rate @ 50 ft of Head (Maximum)
38 gpm
Nameplate Voltage
208 to 230/460V AC
Suction Lift - Maximum
25 ft
Feet of Head (Maximum)
69 ft
Duty Cycle
Continuous
Ambient Temperature - Maximum
140 Degrees F
Inlet Orientation
Side
Media Temperature - Minimum
32 Degrees F
Full Load Current
3.1/1.55 A
Impeller Material
Noryl
Drive Coupling Type
No Coupling
Thermal Overload Protection
Yes
Best Efficiency Flow
34 gpm
Chemical Compatibility
Water
Shut Off Pressure - Maximum
75 psi
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Impeller Design
Vortex
Discharge Orientation
Side
Pump Housing Material
Cast Iron
Volute Material
Cast Iron
Media Temperature - Maximum
140 Degrees F
Flow Rate (Maximum)
58 gpm
Pumping Application
Irrigation
Shaft Material
416 Stainless Steel
Shaft Seal Material
Buna-N, Carbon/Ceramic
Hazardous Location Class
Not Rated
Mounting Orientation
Horizontal
Best Efficiency Head
52 ft
Motor Design
Capacitor-Start/Run
Flow Rate @ 20 ft of Head (Maximum)
58 gpm
Horsepower
3/4 hp
Number of Stages
1
Flow Rate @ 40 ft of Head (Maximum)
44 gpm
Shaft Seal Type
Mechanical

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 44 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 58 gpm, Flow Rate @ 30 ft of Head (Maximum) 52 gpm, Flow Rate @ 50 ft of Head (Maximum) 38 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.