Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnk And Trap Bdy

  • Mfr # C76-58P

  • Zoro # G112469310


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Width
15 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76-58P
Zoro #
G112469310
UPC #
788379736644
Country of Origin
Unknown

Dimensions

Depth
15 in
Width
15 in
Length
15 in

Description

0


  • •Fits Pentair Sta-Rite Dyna-Wave Series Pool And Spa Pump
  • •Fits Pentair Sta-Rite Dyna-Glass/Dyna-Max Series Pool And Spa Inground Pump
  • •Quality material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.