Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vlv 2Way 1-1/2In Cpvc Compool

  • Mfr # 263036

  • Zoro # G212469319


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Flow Rate
High
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263036
Zoro #
G212469319
UPC #
788379644338
Country of Origin
Unknown

Details

Flow Rate
High
Max. Pressure
150 psi

Description

Our lube-free valves have excellent flow characteristics and are manufactured to strict quality standards. They never require lubrication. Constructed of durable CPVC or PVC*, they provide a lifetime of superior performance at a great price. All of our valves are easily installed and simple to use. When paired with our valve actuators, they're the perfect solution for fully automated operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.