Shop All Filtration Accessories
Pentair/Pentek
Housing Wrench
Mfr # 144368-75
Zoro # G3088251
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Dia. (In.) 20 in
- For Use With 20 in BB Housing
- Diameter 6 3/4 in
- Material Polypropylene
Product Information
- Brand Pentair/Pentek
- MFR # 144368-75
- Zoro # G3088251
- UPC # 54568524492
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Dia. (In.) | 20 in |
Diameter | 6 3/4 in |
Height | 13 1/4 in |
Details
Description
Housing Wrench, Diameter 6 3/4 in, Height 13 1/4 in, For Use With 20 in BB Housing, Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (APXP12)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-50)
- KOHLER Service Kit, Slim M24 Stream Shaper (So) (1234792)
- OATEY 12 COP Tubing Hanger (335571)
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Microns: 20 (155656-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- PENTAIR/PENTEK Bag Housing, 28-2/5 In., 2 In NPT, 90 gpm (ES12NA415-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- Pentair/Pentek Filtration Accessories