Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 5 gpm, 1 Micron, 20 in H
Mfr # 155755-75
Zoro # G9582286
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, Water
- Flow Rate 5 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand Pentair/Pentek
- MFR # 155755-75
- Zoro # G9582286
- UPC # 51678755433
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Filter Diameter | 2 21/64 in |
Overall Height | 20 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/8 in |
Details
Description
Filter Cartridge, Reduces Sediment, Micron Rating 1 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in Housings, Application Food and Beverage, Water, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 175 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek Polydepth, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- MANSFIELD Mansfield 630-0207-12 3 in. Flapper Kit (4591517)
- SHOWERSCAPE Shower Arm Diverter, Polished Chrome, Shower Arm Mount (K160A1)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 40 (20916LS)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 20 in H (155416-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255481-75)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 25 Micron, 13 1/8 in H (150518-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 25 Micron, 4-1/2" O.D., 9 7/8 in H (155355-75)
- FULFLO String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (E10R10)
- Pentair/Pentek Water Filter Cartridges