Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 1 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H
Mfr # 155155-75
Zoro # G3278371
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Commercial, Drinking Water, Marine, Residential
- Flow Rate 1 gpm
- For Use With 10 in Housings
- Height 9 3/4 in
- Inside Dia. 3/4 in
Product Information
- Brand Pentair/Pentek
- MFR # 155155-75
- Zoro # G3278371
- UPC # 51678155431
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 3/4 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 9 3/4 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1 1/8 in |
Details
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Methyl Tertiary Butyl Ether (MTBE), Volatile Organic Compounds (VOCs), Micron Rating 20 micron, Flow Rate 1 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 7,500 gal, Filter Media Carbon, For Use With 10 in Housings, Application Commercial, Drinking Water, Marine, Residential, Cartridge Media Carbon, Filter Design Woven, Filter Type Reverse Osmosis, Ultraviolet, Maximum Temperature 125 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (9857-375-010)
- HYDROMAXX 1"x50Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100050)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (255494-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 20 in H (155321-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H (155967-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (255678-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (155053-75)
- ILC Replacement for Whirlpool Edr1rxd1 Filter, PK 2 (EDR1RXD1)
- Pentair/Pentek Water Filter Cartridges