Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 4 gpm, 70 Micron, 20 in H
Mfr # 155247-75
Zoro # G9582268
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water, High Flow Applications
- Flow Rate 4 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand Pentair/Pentek
- MFR # 155247-75
- Zoro # G9582268
- UPC # 51678247433
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Filter Diameter | 4 1/2 in |
Overall Height | 20 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 4 1/2 in |
Details
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 25 micron, Flow Rate 4 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life 100,000 gal, Filter Media Carbon, For Use With 20 in Housings, Application Drinking Water, High Flow Applications, Cartridge Media Granular Activated Carbon, Filter Design Woven, Filter Type Carbon, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek RFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5Gpm (1106493-BL)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-3/8" (T4BNG06)
- PARKER PLASTIC BALL VLV (PP6VME8-MG)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 840 Micron, 2-1/2" O.D., 9 7/8 in H (SF840-9.8BC444DB-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (255671-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255481-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 9 gpm, 5 Micron, 40 in H (155770-75)
- SWIFT GREEN FILTERS SGF-M9 Rx Pharmaceutical Replacement for Kenmore UKF8001, EDR4RXD1 (SGF-M9 Rx)
- Pentair/Pentek Water Filter Cartridges