BK91ASW-US R.S.V.P. Ballpoint Stick Pen Black Ink Medium 24 per Pack
- Mfr # BK91ASW-US
- Zoro # G704111924
product price:Â
$
53.15
/ea
Key Features
Ink Color
Black
Tip Material
Stainless Steel
Pen Tip
Medium
Pen Cushion
Ergonomic, Comfort, Latex-free
Features
Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK91ASW-US
- Zoro #
- G704111924
- UPC #
- 72512237342
- Country of Origin
- Mexico
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Tip Material
- Stainless Steel
- Pen Tip
- Medium
- Pen Cushion
- Ergonomic, Comfort, Latex-free
- Features
- Sturdy
- Series
- R.S.V.P.
- Barrel Color
- Clear
- Material
- Rubber
- Grip
- Latex-free
- Grip Material
- Rubber
- Pen Point
- Medium
Description
Writes for almost a mile. Sturdy, well-balanced barrel makes this a favorite pen. The long barrel makes this pen exceptionally easy to use. Durable stainless steel tip delivers a consistent line without skipping. Escape writing fatigue with the latex-free Comfort Zone grip. Latex-free Comfort Zone grip. Stainless steel tip. Vivid Ink. Writes smooth lines. Transparent barrel shows ink supply.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.