Shop PENTEL
See all product information
Create Account
Pen, Clear, Plastic, PK12
- Mfr # PENBK93B
- Zoro # G422886272
product price:Â
$
7.85
/pk of 12, $0.65/ea
Key Features
Grip Type
Latex-free, Comfort
Tip Material
Stainless Steel
Pen Type
Ballpoint
Point Size
1 mm Medium
Ink Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PENBK93B
- Zoro #
- G422886272
- UPC #
- 072512234624
- Country of Origin
- Mexico
- Grip Type
- Latex-free, Comfort
- Tip Material
- Stainless Steel
- Pen Type
- Ballpoint
- Item
- Pen
- Ink Color
- Red
- Features
- Durable, Pocket Clip, Refillable, Retractable
- Barrel Color
- Clear
- Toxicity
- Non-Toxic
- Series
- R.S.V.P. RT
- Tip Type
- Medium
- Pen Tip
- 1 mm
- Includes Pen Cushion
- Cushion Included
- Ink Type
- Ballpoint
- Refillable
- Refillable
- Erasable
- Non-Erasable
- Barrel Material
- Plastic
Dimensions
- Point Size
- 1 mm Medium
Description
Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series R.S.V.P. RT, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.