Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentel Client Retractable Ballpoint Pen, 1mm, Black Ink, Black/Chrome Barrel PENBK910AA

Client Retractable Ballpoint Pen, 1mm, Black Ink, Black/Chrome Barrel (Discontinued)

  • Mfr # PENBK910AA
  • Zoro # G400447471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBK910AA
Zoro #
G400447471
UPC #
72512180006
Country of Origin
China

Dimensions

Tip Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Black
Pen Tip
Conical
Weight
0.055 lbs
Marking Tool Product Group
Client
Pen Grip
Contoured Latex-Free Rubber

Description

The PentelĀ® Client ballpoint pen is a well-designed, professional style pen offered at a surprisingly affordable price. The weighted, generously-sized barrel provides the perfect look of success and the latex-free grip provides maximum comfort and control. The 1.0mm tip writes medium lines. It is refillable using BKC10 ink refills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.