.e-Sharp Mechanical Pencil, 0.7 mm, HB (No 2), Black Lead, Blue Barrel, PK12
Mfr # PENAZ127C
Zoro # G5555925
product price: $17.19
/pk 12, $1.43/eaKey Features
Point Size
0.7 mm
Material
Plastic
Barrel Color
Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PENAZ127C
Zoro #
G5555925
UPC #
072512152508
Country of Origin
China
Dimensions
Point Size
0.7 mm
Description
Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.