EnerGel NV Gel Pen, Stick, Fine 0.5 mm, Red Ink, Blue/Red Barrel, PK12

  • Mfr # BLN25B

  • Zoro # G3718106


product price:  $21.85
/pk 12, $1.82/ea

Key Features

Ink Color
Red
Pen Type
Gel
Point Size
0.5mm
Pen Ink Color
Red
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLN25B
Zoro #
G3718106
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5mm
Pen Point Size Type
Fine
Pen Point Size
0.5 mm

Details

Ink Color
Red
Pen Type
Gel
Item
Liquid Gel Pen
Pen Ink Color
Red
Pen Cap
Capped
Barrel Color
Red
Pen Grip
Cushioned
Grip
Latex-Free Comfort Zone(TM) Rubber
Point Type
Fine
Pen Cushion
Yes
Pen Tip
0.5 mm
Barrel Material
Plastic
Features
Quick-drying Ink, Anti-fatigue
Includes Pen Cushion
Cushion Included
Series
EnerGel(R) NV
Tip Material
Metal
Recycled Content
0.72
Weight
0.306 lbs
Special Ink Properties
Water-Based Gel
Pen Tip Type
Needle
Pen Style
Stick
Pen Sub-Brand & Product Family
EnerGel® NV
Pen Cap Color(s)
Gray
Pen Grip Type
Latex-Free Rubber
Pen Barrel Color(s)
Red
Pen Ink Color(s)
Red
Marker Cap
Capped
Number of Markers
12
Cartridge Type
Non-Pressurized
Ink Type
Gel

Description

Gel Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Cushioned, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EnerGel(R) NV, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.