This item is Discontinued.

Pentel EnerGel Pearl Deluxe RTX Gel Pen, Retractable, Fine 0.5mm, Black Ink, Pearl White/Black Barrel, 12PK BLN75PW-A

EnerGel Pearl Deluxe RTX Gel Pen, Retractable, Fine 0.5mm, Black Ink, Pearl White/Black Barrel, 12PK (Discontinued)

  • Mfr # BLN75PW-A
  • Zoro # G923333763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLN75PW-A
Zoro #
G923333763
UPC #
884851010520
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Barrel Color
Pearl White/Black
Pen Type
Gel Pen
Pen Style
Retractable
Tip Style
Conical
Grip
Latex-Free Rubber
Marking Tool Color Family
Black
Refillable
Yes
Ink Color
Black
Features
Pocket Clip

Description

Glide into the future with next-generation gel ink. EnerGel Pearl Deluxe RTX Pens are ideal for anyone looking for a super-smooth writing experience. Combining the best qualities of liquid and gel inks, their high-performance ink technology not only makes them exceptionally smooth-writing, but fast-drying too. Ideal for left-handed writers, they never leave smears, smudges or globs behind. Wrapping everything up in a sleek and stylish package, their Pearl design barrels deliver a professional look, while their color-matched grips provide enhanced comfort and control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.