This item is Discontinued.

Pentel EnerGel Pearl Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White/Black Barrel, PK12, 12PK BLN77PW-A

EnerGel Pearl Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White/Black Barrel, PK12, 12PK (Discontinued)

  • Mfr # BLN77PW-A
  • Zoro # G806569302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN77PW-A
Zoro #
G806569302
UPC #
884851023247
Country of Origin
Japan

Dimensions

Pen Point Size
0.7 mm
Pen Point Size Type
Medium

Details

Item
Pens
Pen Style
Retractable
Pen Barrel Color(s)
White/Black
Pen Sub-Brand & Product Family
EnerGelĀ® Pearl
Pen Grip Type
Latex-Free Rubber
Pen Tip Type
Needle
Special Ink Properties
Water-Based Gel
Pen Ink Color(s)
Black

Description

Ideal for anyone looking for a smooth, effortless writing experience. High performance ink technology combines the best qualities of liquid and gel ink. Fast-drying liquid gel ink is great for left handers - no smears, no smudges and no globs. The sleek and stylish barrel design features stainless steel accents for a professional look. The latex-free grip provides extended comfort and control when writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.