
EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Assorted Ink and Barrel Colors, PK5, 5PK
Mfr # BL80BP5M
Zoro # G306569291
product price:Â $14.99
/pk 5, $3.00/eaKey Features
Pen Tip Type
Conical
Special Ink Properties
Water-Based Gel
Pen Point Size Type
Bold
Pen Barrel Color(s) Assortment
Black/Silver; Blue/Silver; Green/Silver; Purple/Silver; Red/Silver
Pen Ink Color(s)
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL80BP5M
Zoro #
G306569291
UPC #
72512262382
Country of Origin
Japan
Dimensions
Pen Point Size Type
Bold
Pen Point Size
1 mm
Details
Item
Pens
Pen Tip Type
Conical
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s) Assortment
Black/Silver; Blue/Silver; Green/Silver; Purple/Silver; Red/Silver
Pen Ink Color(s)
Assorted
Pen Sub-Brand & Product Family
EnerGel® RTX
Pen Grip Type
Latex-Free Cushioned
Pen Barrel Color(s)
Assorted
Pen Style
Retractable
Pen Ink Color(s) Assortment
Black; Blue; Green; Purple; Red
Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. Retractable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.