EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Pastel Ink and Barrel Colors, 3PK

  • Mfr # BL77BP3M1

  • Zoro # G215661420


product price:Ā  $7.75
/pk 3, $2.58/ea
Sold in multiples of 2 for $15.50

Key Features

Marking Tool Product Group
EnerGelĀ® RTX
Pen Grip
Latex-Free Comfort Zone
Marking Tool Color Family
Multicolor
Barrel Color
Pastel Pink/Silver, Pastel Violet/Silver, Sky Blue/Silver
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL77BP3M1
Zoro #
G215661420
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Marking Tool Product Group
EnerGelĀ® RTX
Pen Grip
Latex-Free Comfort Zone
Marking Tool Color Family
Multicolor
Barrel Color
Pastel Pink/Silver, Pastel Violet/Silver, Sky Blue/Silver
Item
Gel Pens
Tip Style
Conical
Pen Type
Gel Pen

Description

Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.