
EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Gray/Black Barrel, 5PK
Mfr # BL77BP5A
Zoro # G015661361
product price: $16.15
/pk 5, $3.23/eaKey Features
Point Size
0.7 mm
Marking Tool Product Group
EnerGelĀ® RTX
Tip Style
Conical
Pen Type
Gel Pen
Pen Grip
Latex-Free Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL77BP5A
Zoro #
G015661361
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Marking Tool Product Group
EnerGelĀ® RTX
Tip Style
Conical
Pen Type
Gel Pen
Pen Grip
Latex-Free Rubber
Barrel Color
Gray/Black
Item
Gel Pens
Marking Tool Color Family
Black
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.