This item is Discontinued.

Pentel EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Smoke/Black Barrel, PK24 BL107ASW2

EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Smoke/Black Barrel, PK24 (Discontinued)

  • Mfr # BL107ASW2
  • Zoro # G5528559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL107ASW2
Zoro #
G5528559
UPC #
072512256138
Country of Origin
Mexico

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Pen Type
Gel Pen
Color
Black
Item
RetractableRollerGelPen,0.7mm,Black,PK24
Pen Grip
Latex-Free Rubber
Features
Metal Tip
Weight
0.67 lbs
Special Ink Properties
Water-Based Gel
Pen Style
Retractable
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
EnerGel-X®
Pen Grip Type
Latex-Free Rubber
Pen Barrel Color(s)
Black
Pen Ink Color(s)
Black

Description

RetractableRollerGelPen,0.7mm,Black,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.