ERASER, CLIC, W/GRIP, BLACK
- Mfr # ZE22A
- Zoro # G023365190
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Barrel Material
Plastic
Color
Black, White
Shape
Pen
Material
Rubber
Features
Rubber Grip, Ghost Resistant, Scuff-free, Retractable, Non-smearing, Non-tearing, Pocket Clip, Latex-free Grip; Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZE22A
- Zoro #
- G023365190
- UPC #
- 72512178416
- Country of Origin
- Mexico
Details
- Barrel Material
- Plastic
- Color
- Black, White
- Shape
- Pen
- Material
- Rubber
- Item
- Manual Eraser
- Features
- Rubber Grip, Ghost Resistant, Scuff-free, Retractable, Non-smearing, Non-tearing, Pocket Clip, Latex-free Grip; Refillable
Description
Pocket clip advances/retracts with a click; latex-free grip, Premium, latex-free white eraser removes lead easily, Uses Pentel ZER-2 eraser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.