Zoro Homepage

Lead Refill, 0.9mm, PK90

  • Mfr # PENC29BPHB3

  • Zoro # G2689228


product price: $6.45
/pk 90, $0.07/ea
Sold in multiples of 2 for $12.90

Key Features

Point Size
0.9 mm
Color
Black
Lead Type
HB
Lead Color
Standard
Interpack Quantity Description
30/Tube, 3 Tubes/Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENC29BPHB3
Zoro #
G2689228
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.9 mm

Details

Item
Lead Refill
Color
Black
Lead Type
HB
Lead Color
Standard
Interpack Quantity Description
30/Tube, 3 Tubes/Pack
Compatible Series
Universal
Leads per Tube
30
Erasable
Erasable
Number of Markers
3
Compatible Product Type
Mechanical Pencil
Material
Lead

Description

Lead Refill, Point Size 0.9 mm, Lead Color Standard, Lead Type HB, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.