Shop PENTEL
See all product information
Create Account
Lead Refill, 2B, 0.5 mm, PK12
- Mfr # PENC5052B
- Zoro # G922886475
product price:Â
$
0.78
/pk of 12, $0.07/ea
Sold in multiples of 11Â pks for
$8.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Break Resistant
Lead Type
2B
Color
Black
Grade
2B
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PENC5052B
- Zoro #
- G922886475
- UPC #
- 072512007433
- Country of Origin
- Japan
- Features
- Break Resistant
- Lead Type
- 2B
- Color
- Black
- Grade
- 2B
- Point Type
- Fine
- Item
- Lead Refill
- For Use With
- Pentel Mechanical Pencil
- Erasable
- Erasable
- Compatible Product Type
- Mechanical Pencil
- Leads per Tube
- 12
Dimensions
- Point Size
- 0.5 mm
Description
Lead Refill, Point Size 0.5 mm, Lead Color Standard, Lead Type 2B, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.