Shop PENTEL
See all product information
Create Account
of America 50H 0.7 mm Super Hi-Polymer Lead Refills H; Black - 12 Per Pack
- Mfr # 50H
- Zoro # G304160711
product price:Â
$
16.69
/ea
Key Features
Length
2.4"
Lead Color
Black
Lead Diameter
0.7 mm
Pencil Refill Grade
H
Pencil Refill Point Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50H
- Zoro #
- G304160711
- UPC #
- 72512007860
- Country of Origin
- China
Dimensions
- Length
- 2.4"
- Lead Diameter
- 0.7 mm
Details
- Item
- Pencil Refill
- Lead Color
- Black
- Pencil Refill Grade
- H
- Pencil Refill Point Type
- Medium
Description
Features
- H hardness for a lighter imprint
- Extra-strong for less breakage
- Patented process for minimal breakage and less smudging
- Compatible with mechanical pencils
- Super hi-polymer for high-quality results
- 12 per pack
- Ink Color: Black
- Lead Diameter: 0.7 mm
- Point Type: Medium
- Pencil Refill Grade: H
- Weight: 0.01 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.