Shop PENTEL
See all product information
Create Account
Lead Refill, B, 0.7 mm, PK12
- Mfr # PEN50B
- Zoro # G922886147
product price:Â
$
0.78
/pk of 12, $0.07/ea
Sold in multiples of 11Â pks for
$8.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Point Size
0.7 mm
Color
Black
Length
2.4 in
Grade
B
Width
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEN50B
- Zoro #
- G922886147
- UPC #
- 072512007679
- Country of Origin
- Japan
- Color
- Black
- Item
- Lead Refill
- Grade
- B
- For Use With
- Pentel Mechanical Pencil
- Features
- Break Resistant
- Lead Type
- B
- Point Type
- Medium
- Erasable
- Erasable
- Leads per Tube
- 12
- Compatible Product Type
- Mechanical Pencil
Dimensions
- Point Size
- 0.7 mm
- Length
- 2.4 in
- Width
- 0.3 in
- Height
- 0.1 in
Description
Lead Refill, Point Size 0.7 mm, Lead Color Standard, Lead Type B, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.