Pentel
Lead Refills, 0.5mm, PK12
Mfr # PENC505HB
Zoro # G2689167
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Includes Eraser No
- Pencil Type Tube
- Lead Color Standard
- Lead Type HB
Explore More Products
- PENTEL Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 PD217LEBP2
- PENTEL Mechanical Drafting Pencil, .5mm, 3/PK, Ast PENP205MBP3M1
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd PD349TB
- PENTEL Mechanical Pencil, 0.7mm, Blk Barrel, PK12 QE207A
- PENTEL Icy Mechanical Pencil, Blue, PK24 AL27TCSW-SPR
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 PENQE415A
- PENTEL Graph Gear 500 Mechanical Pencil 0.3mm Carded PLPG523BP
- PENTEL EnerGize-X Mechanical Pencil, 0.5 mm, HB #2.5, Black Lead, Blue Barrel, Dozen PL105C
- PENTEL Lead Refills, 0.7mm, PK12 PEN50H
- SCHOOL SMART Hexagonal No 2 Pencil with Latex-Free Eraser, Pack of 12 PK 083276
- PAPER MATE Mechanical Pencil, 0.7mm, Blue, PK12 56043
- Pentel Pencils