Icy Mechanical Pencil, 0.5 mm, HB (No 2), Black Lead, Translucent Ice/Black Barrel, PK12
Mfr # PENAL25TA
Zoro # G5627964
product price: $16.69
/pk 12, $1.39/eaKey Features
Point Size
0.5 mm
Material
Plastic
Barrel Color
Gray
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PENAL25TA
Zoro #
G5627964
UPC #
072512092316
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
0.5 mm
Description
Mechanical, Pencil, Point Size 0.5 mm, Material Plastic, Barrel Color Gray, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.