Mini R.S.V.P. Ballpoint Pen, Stick, Medium 1 mm, Assorted Ink and Barrel Colors, 8PK

  • Mfr # BK91MNBP8M

  • Zoro # G303450769


product price: $7.99
/pk 8, $1.00/ea

Key Features

Pen Type
Ballpoint Pen
Color
Assorted
Tip Size
1 mm
Pen Tip
Conical
Marking Tool Product Group
Mini R.S.V.P.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK91MNBP8M
Zoro #
G303450769
UPC #
72512225714
Country of Origin
Mexico

Dimensions

Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Pen Type
Ballpoint Pen
Color
Assorted
Item
Pens
Pen Tip
Conical
Marking Tool Product Group
Mini R.S.V.P.
Pen Grip
Latex-Free Comfort Zone
Weight
1 lbs
Pen Ink Color(s) Assortment
Black; Blue; Green; Orange; Pink; Red; Sky Blue; Violet
Pen Cap Color(s) Assortment
Black; Blue; Green; Orange; Pink; Red; Sky Blue; Violet
Pen Tip Type
Conical
Pen Barrel Color(s)
Assorted
Pen Style
Stick
Pen Grip Type
Latex-Free Comfort Zoneâ„¢
Pen Cap Color(s)
Assorted
Pen Barrel Color(s) Assortment
Black; Blue; Green; Orange; Pink; Red; Sky Blue; Violet
Pen Sub-Brand & Product Family
Mini R.S.V.P.®
Pen Ink Color(s)
Assorted

Description

Mini ballpoint pen goes and fits anywhere so you'll never be stuck without a pen. Latex-free Comfort Zone grip offers extended writing comfort and control. Drilled eyelet in cap lets you clip it to a backpack, hang it on a keychain or wear it around your neck for maximum versatility. Vivid lines and shades make your words pop!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.