Of America Arts Hybrid Technica Gel Pen .3mm Black
- Mfr # KN103-A
- Zoro # G710823422
product price:Â
$
15.15
/ea
Key Features
Ink Color
Black
Features
Fade Resistant
Point Type
Extra Fine
Tip Material
Metal
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN103-A
- Zoro #
- G710823422
- UPC #
- 72512242391
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Gel Pen
- Features
- Fade Resistant
- Point Type
- Extra Fine
- Tip Material
- Metal
- Ink Type
- Gel-based
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.